Close
Filters
Search

Hexagonal galvanised steel spacer sleeve

Article No. 09741025
Hexagonal galvanised steel spacer sleeve SPCESLEV-HEX-WS13-(A2K)-M10X25
€21.24 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
Products specifications
Thread type x nominal diameter M10
Length (l) 25 mm
Width across flats (s) 13 mm
Material Steel
Surface Galvanised
Property class 4
Width across corners (e) 14.38 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter M10
Length (l) 25 mm
Width across flats (s) 13 mm
Material Steel
Surface Galvanised
Property class 4
Width across corners (e) 14.38 mm
Close