Close
Filters
Search

Hexagonal galvanised steel spacer sleeve

Article No. 09742050
Hexagonal galvanised steel spacer sleeve SPCESLEV-HEX-WS30-(A2K)-M20X50
€2.36 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Thread type x nominal diameter M20
Length (l) 50 mm
Width across flats (s) 30 mm
Material Steel
Surface Galvanised
Property class 4
Width across corners (e) 32.95 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter M20
Length (l) 50 mm
Width across flats (s) 30 mm
Material Steel
Surface Galvanised
Property class 4
Width across corners (e) 32.95 mm
Close