Close
Filters
Search

Hexagonal galvanised steel spacer sleeve

Article No. 0974525
Hexagonal galvanised steel spacer sleeve SPCESLEV-HEX-WS8-(A2K)-M5X25
€16.52 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Products specifications
Thread type x nominal diameter M5
Length (l) 25 mm
Width across flats (s) 8 mm
Material Steel
Surface Galvanised

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter M5
Length (l) 25 mm
Width across flats (s) 8 mm
Material Steel
Surface Galvanised
Close