Close
Filters
Search

Hexagonal galvanised steel spacer sleeve

Article No. 09741640
Hexagonal galvanised steel spacer sleeve SPCESLEV-HEX-WS24-(A2K)-M16X40
€1.48 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Thread type x nominal diameter M16
Length (l) 40 mm
Width across flats (s) 24 mm
Material Steel
Surface Galvanised
Property class 4
Width across corners (e) 26.75 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter M16
Length (l) 40 mm
Width across flats (s) 24 mm
Material Steel
Surface Galvanised
Property class 4
Width across corners (e) 26.75 mm
Close