Close
Filters
Search

Hexagonal nut with clamping piece (all-metal)

Article No. 03698
DIN 980 V galvanised steel 8 NUT-HEX-SLOK-DIN980-V-8-WS13-(A2K)-M8
€5.31 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 980, steel 8, galvanised, blue passivated (A2K)
Notice

DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread was included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).

DIN 980, steel 8, galvanised, blue passivated (A2K)
Notice

DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread was included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).

Products specifications
Thread type x nominal diameter (D) M8
Height (m1) 8 mm
External drive (s1) WS13
Standards DIN 980
Material Steel
Property class 8
Surface Galvanised
RoHS-compliant Yes
Version Full metal nut
Thread type Metric thread
Pitch 1.250 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M8
Height (m1) 8 mm
External drive (s1) WS13
Standards DIN 980
Material Steel
Property class 8
Surface Galvanised
RoHS-compliant Yes
Version Full metal nut
Thread type Metric thread
Pitch 1.250 mm
Close