Nuts
>
Hexagon nuts
>
Self-locking hexagon nut
Self-locking hexagon nut
DIN 980 V galvanised steel 8
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Property class
8 (4)
Thread type
Metric thread (4)
Thread type x nominal diameter _D_
M10 (1)
M12 (1)
M16 (1)
M8 (1)
Standards
DIN 980 (4)
Surface
Galvanised (4)
RoHS_compliant
Yes (4)
Version
Full metal nut (4)
Pitch
1.250 mm (1)
1.5 mm (1)
1.750 mm (1)
2 mm (1)
Material
Steel (4)
Packaging Unit
1 (3)
100 (3)
1000 (1)
200 (1)
400 (1)
50 (1)
500 (1)
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
Staple Type 80
Phillips bit
Waterproof socket housing
Round cutting wire
Suction lifter
Interior cleaner
Popular tags
construction
offer
set
triple
vacuum
Self-locking hexagon nut
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
036910
Hexagonal nut with clamping piece (all-metal)
DIN 980 V galvanised steel 8 NUT-HEX-SLOK-DIN980-V-8-WS17-(A2K)-M10
€10.50 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
036912
Hexagonal nut with clamping piece (all-metal)
DIN 980 V galvanised steel 8 NUT-HEX-SLOK-DIN980-V-8-WS19-(A2K)-M12
€15.81 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
036916
Hexagonal nut with clamping piece (all-metal)
DIN 980 V galvanised steel 8 NUT-HEX-SLOK-DIN980-V-8-WS24-(A2K)-M16
€0.37 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
03698
Hexagonal nut with clamping piece (all-metal)
DIN 980 V galvanised steel 8 NUT-HEX-SLOK-DIN980-V-8-WS13-(A2K)-M8
€5.31 inc. VAT