Close
Filters
Search

Hexagonal nut with clamping piece (all-metal)

Article No. 03808
Similar to DIN 980 V, A2 stainless stl, tin-plated NUT-HEX-SLOK-SIDIN980-A2-(SN)-WS13-M8
€0.28 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 980, similar to stainless steel A2, tin-plated (SN)
Notice

DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread was included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).

DIN 980, similar to stainless steel A2, tin-plated (SN)
Notice

DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread was included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).

Products specifications
Thread type x nominal diameter (D) M8
Height (m1) 8 mm
External drive (s1) WS13
Standards DIN Similar to 980
Material Stainless steel A2
Surface Tin-plated
RoHS-compliant Yes
Version Full metal nut
Thread type Metric thread
Pitch 1.250 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M8
Height (m1) 8 mm
External drive (s1) WS13
Standards DIN Similar to 980
Material Stainless steel A2
Surface Tin-plated
RoHS-compliant Yes
Version Full metal nut
Thread type Metric thread
Pitch 1.250 mm
Close