Close
Filters
Search

Hexagonal nut with clamping piece (all-metal)

Article No. 036910149
Similar to DIN 980 V, steel 8, copper-plated NUT-HEX-SLOK-SIDIN980-V-8-WS14-(C2)-M10
€0.24 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Similar to DIN 980, copper-plated, steel 8
Notice

DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread was included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).

Similar to DIN 980, copper-plated, steel 8
Notice

DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread was included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).

Products specifications
Thread type x nominal diameter (D) M10
Height (m1) 10 mm
External drive (s1) WS14
Standards DIN Similar to 980
Material Steel
Property class 8
Surface Copper-plated
RoHS-compliant Yes
Version Full metal nut
Thread type Metric thread
Pitch 1.5 mm
Products specifications
Thread type x nominal diameter (D) M10
Height (m1) 10 mm
External drive (s1) WS14
Standards DIN Similar to 980
Material Steel
Property class 8
Surface Copper-plated
RoHS-compliant Yes
Version Full metal nut
Thread type Metric thread
Pitch 1.5 mm
Close