Close
Search

Hexagonal nut with flange

Article No. 039408
DIN 6923 zinc-plated steel 8 locking teeth NUT-SER-SIDIN6923-8-WS13-(A2K)-M8
€9.20 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
DIN 6923, steel 8, zinc-plated, blue passivated (A2K), with locking teeth
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

DIN 6923, steel 8, zinc-plated, blue passivated (A2K), with locking teeth
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

Products specifications
Thread type x nominal diameter (D) M8
Height (h1) 8 mm
Flange diameter (dc) 17.9 mm
External drive (s1) WS13
Material Steel
Property class 8
Surface Galvanised
Head details Ratchet
DIN Similar to 6923
Thread type Metric thread
Pitch 1.250 mm
Width across corners (e) 14.38 mm
Nominal diameter 8 mm
Close