Close
Filters
Search

Hexagonal nut with flange

Article No. 0394010
DIN 6923 zinc-plated steel 8 locking teeth NUT-SER-SIDIN6923-8-WS15-(A2K)-M10
€10.32 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 6923, steel 8, zinc-plated, blue passivated (A2K), with locking teeth
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

DIN 6923, steel 8, zinc-plated, blue passivated (A2K), with locking teeth
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

Products specifications
Thread type x nominal diameter (D) M10
Height (h1) 10 mm
Flange diameter (dc) 21.8 mm
External drive (s1) WS15
Material Steel
Property class 8
Surface Galvanised
Head details Ratchet
DIN Similar to 6923
Thread type Metric thread
Pitch 1.500 mm
Width across corners (e) 16.64 mm
Nominal diameter 10 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M10
Height (h1) 10 mm
Flange diameter (dc) 21.8 mm
External drive (s1) WS15
Material Steel
Property class 8
Surface Galvanised
Head details Ratchet
DIN Similar to 6923
Thread type Metric thread
Pitch 1.500 mm
Width across corners (e) 16.64 mm
Nominal diameter 10 mm
Close