Close
Filters
Search

HHS® adhesive lubricant 5000

Article No. 08931063
Adhesive lubricant, HHS 5000 ADHLUB-HHS5000-500ML
€20.06 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Extremely temperature-resistant, fully synthetic penetrating oil with PTFE

Reliable lubrication

  • Gets into the areas where the lubricating oil needs to work (excellent creeping properties)
  • Ideally suited for invisible lubricating points

Reliable wear protection

  • Contains PTFE solid lubricant
  • Once the grease film has been torn off, the PTFE performs the lubrication (emergency running property)
  • Permanent anti-skid protective film for high temperature loads

Long-term effect for reliability

  • Reliable and long-term protection against corrosion
  • Does not oxidise (harden) up to +200°C, briefly up to +250°C
  • No carbonisation residues

Safe application

  • Good compatibility with the majority of plastics, O-rings and X-rings
  • Neutral behaviour with painted surfaces

Resistant to spray water and salt water, weak acids and bases

Free from silicone, resin and acids

Notice

Provides optimum lubrication safety in everyday use.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Extremely temperature-resistant, fully synthetic penetrating oil with PTFE

Reliable lubrication

  • Gets into the areas where the lubricating oil needs to work (excellent creeping properties)
  • Ideally suited for invisible lubricating points

Reliable wear protection

  • Contains PTFE solid lubricant
  • Once the grease film has been torn off, the PTFE performs the lubrication (emergency running property)
  • Permanent anti-skid protective film for high temperature loads

Long-term effect for reliability

  • Reliable and long-term protection against corrosion
  • Does not oxidise (harden) up to +200°C, briefly up to +250°C
  • No carbonisation residues

Safe application

  • Good compatibility with the majority of plastics, O-rings and X-rings
  • Neutral behaviour with painted surfaces

Resistant to spray water and salt water, weak acids and bases

Free from silicone, resin and acids

Notice

Provides optimum lubrication safety in everyday use.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Suitable for lubrication in the smallest gaps and at high temperature loads, e.g. throttle valve joints, internal bearings, chains and slide rails exposed to high temperatures and many more.

Instructions

Whereas with conventional mineral oil-based lubricants the lubricating film may tear (e.g. at 120°C, red curve), our HHS® 5000 offers an extended lubricating effect (green curve) – "safety lubrication". The long-term effect is therefore ensured and offers excellent safety reserves in everyday use. It is only possible to produce a long-term effect when the lubricating point is clean and pre-treated.


We therefore recommend thorough and meticulous pre-cleaning with HHS® Clean, art. no. 0893 106 10 prior to each application.

Products specifications
Chemical basis Mineral oil
Oil basis Synthetic hydrocarbons
Colour Transparent
Smell/fragrance Characteristic
Density 0.86 g/cm³
Min. temperature conditions -20 °C
Max. temperature conditions 200 °C
Max. short-term temperature resistance 250 °C
Min. flashing point 240 °C
Flashing point conditions in accordance with DIN ISO 3016
Silicone-free Yes
Acid-free Yes
Resin-free Yes
AOX-free Yes
Resistance against Water<br>Salt water<br>Acid<br>Lye
Material compatibility Steel<br>Non-ferrous metals<br>Stainless steel<br>FKM
Contents 500 ml
Container Aerosol can
Shelf life from production 24 Month

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Chemical basis Mineral oil
Oil basis Synthetic hydrocarbons
Colour Transparent
Smell/fragrance Characteristic
Density 0.86 g/cm³
Min. temperature conditions -20 °C
Max. temperature conditions 200 °C
Max. short-term temperature resistance 250 °C
Min. flashing point 240 °C
Flashing point conditions in accordance with DIN ISO 3016
Silicone-free Yes
Acid-free Yes
Resin-free Yes
AOX-free Yes
Resistance against Water<br>Salt water<br>Acid<br>Lye
Material compatibility Steel<br>Non-ferrous metals<br>Stainless steel<br>FKM
Contents 500 ml
Container Aerosol can
Shelf life from production 24 Month
Related Product
Close