Close
Filters
Search

High-performance anchor with countersunk screw W-HAZ-SK/S

Article No. 0905210203
High-performance anchor W-HAZ-SK/S ANC-(W-HAZ/SK)-(A2K)-40-M6X100
€3.62 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Heavy-duty anchor for high loads in cracked and non-cracked concrete, ideal for flush-mounted fixtures, such as railings or handrails. Zinc-plated steel
  • High load-bearing capacities
  • Time-saving push-through installation
  • Immediate load-bearing capacity — no waiting
  • Torque-controlled expanding galvanised steel anchor
  • Countersunk head design for an elegant appearance (e.g. for railings)
Proof of Performance
  • ETA-02/0031 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2
  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 1363-1:1999-10 (uniform temperature-time curve)
  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-02/0031)
Heavy-duty anchor for high loads in cracked and non-cracked concrete, ideal for flush-mounted fixtures, such as railings or handrails. Zinc-plated steel
  • High load-bearing capacities
  • Time-saving push-through installation
  • Immediate load-bearing capacity — no waiting
  • Torque-controlled expanding galvanised steel anchor
  • Countersunk head design for an elegant appearance (e.g. for railings)
Proof of Performance
  • ETA-02/0031 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2
  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 1363-1:1999-10 (uniform temperature-time curve)
  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-02/0031)
Application area

Individual attachment with approval


Normal concrete C20/25 to C50/60 (cracked and non-cracked concrete, seismic performance category C1 and C2 for sizes M8–M12)


e.g. metal structures, metal profiles, brackets, base plates, supports, cable conduits, pipes, railings, machines etc.



Individual attachment without approval


Can be used in concrete < C20/25 and compression-proof natural stone



W-HAZ/S approved only for use in dry indoor room conditions

Products specifications
Metric anchor diameter M6
Anchor length (l) 100 mm
Max. attachment height (t fix) 40 mm
Countersink diameter 16.5 mm
Countersinking depth 3.9 mm
Drive type Hexagon socket
Nominal drill-bit diameter (d 0) 10 mm
Drill hole depth (h 1) 65 mm
Effective anchoring depth (h ef) 50 mm
Torque during anchoring (T inst) 110 Nm
Through-hole in the component to be connected (d f) 12 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Metric anchor diameter M6
Anchor length (l) 100 mm
Max. attachment height (t fix) 40 mm
Countersink diameter 16.5 mm
Countersinking depth 3.9 mm
Drive type Hexagon socket
Nominal drill-bit diameter (d 0) 10 mm
Drill hole depth (h 1) 65 mm
Effective anchoring depth (h ef) 50 mm
Torque during anchoring (T inst) 110 Nm
Through-hole in the component to be connected (d f) 12 mm
Close