Metal heavy-duty dowel
>
High-performance anchr, cracked concrete
High-performance anchr, cracked concrete
High-performance hexagon screw
High-performance countersunk head screw
High-performance anchor threaded bolt
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€14.00 inc. VAT
Countersinking depth
5 mm (2)
3.9 mm (1)
Through_hole in the component to be connected _d f_
14 mm (6)
20 mm (2)
12 mm (1)
17 mm (1)
Drill hole depth _h 1_
80 mm (6)
105 mm (2)
65 mm (1)
95 mm (1)
Anchor length _l_
90 mm (2)
100 mm (1)
107 mm (1)
110 mm (1)
117 mm (1)
120 mm (1)
80 mm (1)
87 mm (1)
93 mm (1)
3 More
Nominal drill_bit diameter _d 0_
12 mm (6)
18 mm (2)
10 mm (1)
15 mm (1)
Metric anchor diameter
M8 (6)
M12 (2)
M10 (1)
M6 (1)
Drive type
Hexagon socket (3)
Max_ attachment height _t fix_
10 mm (5)
mm (2)
30 mm (1)
40 mm (1)
50 mm (1)
Surface
Galvanised (5)
Countersink diameter
20.5 mm (2)
16.5 mm (1)
Effective anchoring depth _h ef_
60 mm (6)
80 mm (2)
50 mm (1)
71 mm (1)
Width across flats
13 mm (4)
19 mm (2)
17 mm (1)
Torque during anchoring _T inst_
30 Nm (3)
25 Nm (2)
80 Nm (2)
110 Nm (1)
35 Nm (1)
50 Nm (1)
Material
Steel (5)
Stainless steel A4 (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (8)
50 (4)
20 (2)
25 (2)
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
Adhesive lubricant HHS® 2000 PLUS
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Ergo Pad knee pads
Hexagonal bolt with thread up to the head
Popular tags
construction
offer
set
triple
vacuum
High-performance anchr, cracked concrete
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
5932612003
High-performance anchor with hexagonal bolt W-HAZ-S/A4
High-performance anchor W-HAZ-S/A4 sst ANC-(W-HAZ/S)-A4-30-M8X107
€11.80 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5932612102
High-performance anchor with threaded bolt W-HAZ-B/A4
High-performance anchor W-HAZ-B/A4 sst ANC-(W-HAZ/B)-A4-10-M8X90
€1543.20 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0905210203
High-performance anchor with countersunk screw W-HAZ-SK/S
High-performance anchor W-HAZ-SK/S ANC-(W-HAZ/SK)-(A2K)-40-M6X100
€3.62 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905212002
High-performance anchor with hexagon screw W-HAZ-S/S
High-performance anchor W-HAZ-S/S ANC-(W-HAZ/S)-(A2K)-10-M8X87
€2.28 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905212102
High-performance anchor with threaded bolt W-HAZ-B/S
High-performance anchor W-HAZ-B/S ANC-(W-HAZ/B)-(A2K)-10-M8X90
€2.66 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905212201
High-performance anchor with countersunk screw W-HAZ-SK/S
High-performance anchor W-HAZ-SK/S ANC-(W-HAZ/SK)-(A2K)-10-M8X80
€4.27 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905212203
High-performance anchor with countersunk screw W-HAZ-SK/S
High-performance anchor W-HAZ-SK/S ANC-(W-HAZ/SK)-(A2K)-50-M8X120
€3.36 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905215001
High-performance anchor with hexagon screw W-HAZ-S/S
High-performance anchor W-HAZ-S/S ANC-(W-HAZ/S)-(A2K)-0-M10X93
€3.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905218001
High-performance anchor with hexagon screw W-HAZ-S/S
High-performance anchor W-HAZ-S/S ANC-(W-HAZ/S)-(A2K)-0-M12X107
€4.92 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905218002
High-performance anchor with hexagon screw W-HAZ-S/S
High-performance anchor W-HAZ-S/S ANC-(W-HAZ/S)-(A2K)-10-M12X117
€4.67 inc. VAT