Metal heavy-duty dowel
>
High-performance anchr, cracked concrete
>
High-performance countersunk head screw
>
High-performance anchor W-HAZ-SK/S
Refine
Load more results...
×
Price Range
Min:€2.00 inc. VAT
Max:€4.00 inc. VAT
Countersinking depth
5 mm (2)
3.9 mm (1)
Through_hole in the component to be connected _d f_
14 mm (2)
12 mm (1)
Drill hole depth _h 1_
80 mm (2)
65 mm (1)
Anchor length _l_
100 mm (1)
120 mm (1)
80 mm (1)
Nominal drill_bit diameter _d 0_
12 mm (2)
10 mm (1)
Metric anchor diameter
M8 (2)
M6 (1)
Drive type
Hexagon socket (3)
Max_ attachment height _t fix_
10 mm (1)
40 mm (1)
50 mm (1)
Countersink diameter
20.5 mm (2)
16.5 mm (1)
Effective anchoring depth _h ef_
60 mm (2)
50 mm (1)
Torque during anchoring _T inst_
25 Nm (2)
110 Nm (1)
Packaging Unit
1 (3)
50 (2)
25 (1)
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
Fixing anchor W-FA/A4
Hexagonal bolt with thread up to the head
Wing repair washer
HAMMER DRILL BIT OPTIMUM SDS-PLUS
HAMMER DRILL BIT OPTIMUM SDS-PLUS
Waterproof pin housing
Popular tags
construction
offer
set
triple
vacuum
High-performance anchor W-HAZ-SK/S
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
0905210203
High-performance anchor with countersunk screw W-HAZ-SK/S
High-performance anchor W-HAZ-SK/S ANC-(W-HAZ/SK)-(A2K)-40-M6X100
€3.62 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905212201
High-performance anchor with countersunk screw W-HAZ-SK/S
High-performance anchor W-HAZ-SK/S ANC-(W-HAZ/SK)-(A2K)-10-M8X80
€4.27 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905212203
High-performance anchor with countersunk screw W-HAZ-SK/S
High-performance anchor W-HAZ-SK/S ANC-(W-HAZ/SK)-(A2K)-50-M8X120
€3.36 inc. VAT