Close
Filters
Search

High-performance anchor with hexagonal bolt W-HAZ-S/A4

Article No. 5932612003
High-performance anchor W-HAZ-S/A4 sst ANC-(W-HAZ/S)-A4-30-M8X107
€11.80 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Heavy-duty anchor for high loads in cracked and non-cracked concrete, clean finish on the attached part. Stainless steel A4
  • High load-bearing capacities
  • Time-saving push-through installation
  • Immediate load-bearing capacity – no waiting
  • Torque-controlled expanding A4 stainless steel anchor
  • ETA-02/0031 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2
  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 1363-1:1999-10 (uniform temperature-time curve)
  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-02/0031)
Heavy-duty anchor for high loads in cracked and non-cracked concrete, clean finish on the attached part. Stainless steel A4
  • High load-bearing capacities
  • Time-saving push-through installation
  • Immediate load-bearing capacity – no waiting
  • Torque-controlled expanding A4 stainless steel anchor
  • ETA-02/0031 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2
  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 1363-1:1999-10 (uniform temperature-time curve)
  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-02/0031)
Application area

Individual attachment with approval


Normal concrete C20/25 to C50/60 (cracked and non-cracked concrete, seismic performance category C1 and C2 for sizes M8–M16)


e.g. metal structures, metal profiles, brackets, base plates, supports, cable conduits, pipes, railings, machines etc.



Individual attachment without approval


Can be used in concrete < C20/25 and compression-proof natural stone



Approved for use in dry indoor areas and also outdoors (including industrial atmospheres and coastal areas) or in damp rooms, provided that no particularly aggressive conditions are present

Products specifications
Metric anchor diameter M8
Anchor length (l) 110 mm
Max. attachment height (t fix) 30 mm
Width across flats 13 mm
Nominal drill-bit diameter (d 0) 12 mm
Drill hole depth (h 1) 80 mm
Effective anchoring depth (h ef) 60 mm
Material Stainless steel A4
Torque during anchoring (T inst) 30 Nm
Through-hole in the component to be connected (d f) 14 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Metric anchor diameter M8
Anchor length (l) 110 mm
Max. attachment height (t fix) 30 mm
Width across flats 13 mm
Nominal drill-bit diameter (d 0) 12 mm
Drill hole depth (h 1) 80 mm
Effective anchoring depth (h ef) 60 mm
Material Stainless steel A4
Torque during anchoring (T inst) 30 Nm
Through-hole in the component to be connected (d f) 14 mm
Close