Metal heavy-duty dowel
>
High-performance anchr, cracked concrete
>
High-performance hexagon screw
High-performance hexagon screw
High-performance anchor W-HAZ-S/S
High-performance anchor W-HAZ-S/A4 sst
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€10.00 inc. VAT
Through_hole in the component to be connected _d f_
14 mm (2)
20 mm (2)
17 mm (1)
Drill hole depth _h 1_
105 mm (2)
80 mm (2)
95 mm (1)
Anchor length _l_
107 mm (1)
110 mm (1)
117 mm (1)
87 mm (1)
93 mm (1)
Nominal drill_bit diameter _d 0_
12 mm (2)
18 mm (2)
15 mm (1)
Metric anchor diameter
M12 (2)
M8 (2)
M10 (1)
Max_ attachment height _t fix_
mm (2)
10 mm (2)
30 mm (1)
Surface
Galvanised (4)
Effective anchoring depth _h ef_
60 mm (2)
80 mm (2)
71 mm (1)
Width across flats
13 mm (2)
19 mm (2)
17 mm (1)
Torque during anchoring _T inst_
30 Nm (2)
80 Nm (2)
50 Nm (1)
Material
Steel (4)
Stainless steel A4 (1)
Packaging Unit
1 (4)
20 (2)
25 (1)
50 (1)
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
Soft wax
Spring cotter pin
Soft wax
Stain remover
Reducing nipple
1/2" connection
Popular tags
construction
offer
set
triple
vacuum
High-performance hexagon screw
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
5932612003
High-performance anchor with hexagonal bolt W-HAZ-S/A4
High-performance anchor W-HAZ-S/A4 sst ANC-(W-HAZ/S)-A4-30-M8X107
€11.80 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905212002
High-performance anchor with hexagon screw W-HAZ-S/S
High-performance anchor W-HAZ-S/S ANC-(W-HAZ/S)-(A2K)-10-M8X87
€2.28 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905215001
High-performance anchor with hexagon screw W-HAZ-S/S
High-performance anchor W-HAZ-S/S ANC-(W-HAZ/S)-(A2K)-0-M10X93
€3.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905218001
High-performance anchor with hexagon screw W-HAZ-S/S
High-performance anchor W-HAZ-S/S ANC-(W-HAZ/S)-(A2K)-0-M12X107
€4.92 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905218002
High-performance anchor with hexagon screw W-HAZ-S/S
High-performance anchor W-HAZ-S/S ANC-(W-HAZ/S)-(A2K)-10-M12X117
€4.67 inc. VAT