Close
Filters
Search

HINGE

Article No. M80492C
Stainless Steel Hinge 40 X 60 X 1,5 mm, A2
€2.01 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

40 X 60 X 1,5 mm, A2

• Length (mm) : 60

• Quality : A2

40 X 60 X 1,5 mm, A2

• Length (mm) : 60

• Quality : A2

Products specifications
Material Stainless Steel A2
Surface Bare
Length (A) 60 mm
Width (B) 40 mm
Material thickness 1.50 mm
Products specifications
Material Stainless Steel A2
Surface Bare
Length (A) 60 mm
Width (B) 40 mm
Material thickness 1.50 mm
Close