Close
Filters
Search

HINGE

Article No. M80452C
Stainless Steel Typ C, 80 X 40 X 2,0 mm, A2
€6.49 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

The stainless steel hinges are rust-free!

Suitable for outdoor use.

Typ C, 80 X 40 X 2,0 mm, A2
 
•   Quality : A2

The stainless steel hinges are rust-free!

Suitable for outdoor use.

Typ C, 80 X 40 X 2,0 mm, A2
 
•   Quality : A2
Products specifications
Material Stainless Steel A2
Surface Bare
Length (A) 80 mm
Width (B) 40 mm
Material thickness 2 mm
Products specifications
Material Stainless Steel A2
Surface Bare
Length (A) 80 mm
Width (B) 40 mm
Material thickness 2 mm
Close