Close
Filters
Search

HINGE

Article No. M80492G
Stainless Steel Hinge 60 X 80 X 1,5 mm, A2
€3.95 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

60 X 80 X 1,5 mm, A2

• Length (mm) : 80

• Quality : A2

60 X 80 X 1,5 mm, A2

• Length (mm) : 80

• Quality : A2

Products specifications
Material Stainless Steel A2
Surface Bare
Length (A) 80 mm
Width (B) 60 mm
Material thickness 1.50 mm
Products specifications
Material Stainless Steel A2
Surface Bare
Length (A) 80 mm
Width (B) 60 mm
Material thickness 1.50 mm
Close