Close
Filters
Search

HINGED HASP

Article No. M80522
STAINLESS STEEL HINGED HASP 125*40*1.5 A2
€3.54 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Size :

75 X 25 X 1,5 mm

• Quality : A2

Size :

75 X 25 X 1,5 mm

• Quality : A2

Products specifications
Material Stainless Steel A2
Surface Bare
Length 75 mm
Width 25 mm
Material thickness 1.50 mm
Products specifications
Material Stainless Steel A2
Surface Bare
Length 75 mm
Width 25 mm
Material thickness 1.50 mm
Close