Close
Filters
Search

HKS 63 COMPACT hand-held circular saw

Article No. 57066100
Hand-held circular saw HKS 63 COMPACT CRCLSAW-EL-(HKS 63 COMPACT)
€475.66 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Compact and precise hand-held circular saw
  • Compact and powerful circular saw with speed preselection for cuts up to 63 mm in depth
  • Precise cutting results thanks to the WÜRTH guide rail system
  • Variable speed control makes it ideal for use with a wide range of materials

2-year Würth power tool guarantee on wear and tear damages.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Compact and precise hand-held circular saw
  • Compact and powerful circular saw with speed preselection for cuts up to 63 mm in depth
  • Precise cutting results thanks to the WÜRTH guide rail system
  • Variable speed control makes it ideal for use with a wide range of materials

2-year Würth power tool guarantee on wear and tear damages.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal voltage 230 V/AC
Protection class Protection class II/protective insulation
Power input 1350 W
Suitable for bore diameter 20 mm
Max. saw-blade diameter 165 mm
Min./max. mitre angle 45-90 Degree
Max. cutting depth at 90 degrees 63 mm
Max. cutting depth at 45 degrees 47.5 mm
Weight of machine 3.8 kg
Cable length 4 m
Products specifications
Nominal voltage 230 V/AC
Protection class Protection class II/protective insulation
Power input 1350 W
Suitable for bore diameter 20 mm
Max. saw-blade diameter 165 mm
Min./max. mitre angle 45-90 Degree
Max. cutting depth at 90 degrees 63 mm
Max. cutting depth at 45 degrees 47.5 mm
Weight of machine 3.8 kg
Cable length 4 m
Close