Close
Filters
Search

Hollow ceiling anchor W-HD

Article No. 0905121001
Hollow-ceiling anchor W-HD ANC-(W-HD)-(A2K)-M10X40/53
€1.65 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Female thread anchor with metric thread for anchoring in hollow-core prestressed concrete ceilings
  • Screws or threaded rods can be used
  • The anchor can also be mounted outside the cavity axis, up to 50 mm from the prestressed strand – maximum flexibility
  • Quick, easy installation – no special tool required
  • Immediate load-bearing capacity – no waiting
Notice
  • The cone is separated from the expansion sleeve when the screw or hexagon nut is tightened. — Important: At least three screw/nut rotations are required. Applying the installation torque pulls the cone into the expansion sleeve and expands it.
  • Anchoring is only permissible in hollow-core prestressed concrete ceilings with a hollow space width that does not exceed 4.2 times the web width (bH <= 4.2 x bSt)
Proof of Performance
  • General technical approval Z-21.1-1832
  • VdS approval for fixings for stationary water extinguishing systems (approval no. G 412010)
  • Fire resistance (anchoring base: concrete C45/55 or C50/60): R30, R60, R90, R120: General technical approval Z-21.1-1832, fire protection test report no. (3526/3426)
Female thread anchor with metric thread for anchoring in hollow-core prestressed concrete ceilings
  • Screws or threaded rods can be used
  • The anchor can also be mounted outside the cavity axis, up to 50 mm from the prestressed strand – maximum flexibility
  • Quick, easy installation – no special tool required
  • Immediate load-bearing capacity – no waiting
Notice
  • The cone is separated from the expansion sleeve when the screw or hexagon nut is tightened. — Important: At least three screw/nut rotations are required. Applying the installation torque pulls the cone into the expansion sleeve and expands it.
  • Anchoring is only permissible in hollow-core prestressed concrete ceilings with a hollow space width that does not exceed 4.2 times the web width (bH <= 4.2 x bSt)
Proof of Performance
  • General technical approval Z-21.1-1832
  • VdS approval for fixings for stationary water extinguishing systems (approval no. G 412010)
  • Fire resistance (anchoring base: concrete C45/55 or C50/60): R30, R60, R90, R120: General technical approval Z-21.1-1832, fire protection test report no. (3526/3426)
Application area

Special fastener for anchoring in hollow-core prestressed concrete ceilings



Suitable for cavities and solid zones of hollow-core prestressed concrete ceilings



Approved for single and multiple attachment


Hollow-core prestressed concrete ceilings with strength class C45/55 or B55


E.g. anchoring in lightweight ceiling cladding and suspended ceilings and for statically comparable anchoring up to 1.0 kN/m2 and for mounting of metal structures, brackets, cable conduits, pipes, ventilation lines, suspended ceilings etc.



W-HD can be used in dry indoor areas, e.g. homes, offices, schools, hospitals, retail outlets

Products specifications
Anchor diameter 10 mm
Sleeve length 40 mm
Required screw length (l s) 55 mm + thickness of the add-on part (t fix)
Required stud-bolt length (l B) 63 + thickness of the add-on part (t fix)
Nominal drill-bit diameter (d 0) 16 mm
Drill hole depth (h 0) 60 mm
Through-hole in the component to be connected (d f) 12 mm
Installation torque (T inst) 30 Nm
Material Steel
Surface Galvanised

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Anchor diameter 10 mm
Sleeve length 40 mm
Required screw length (l s) 55 mm + thickness of the add-on part (t fix)
Required stud-bolt length (l B) 63 + thickness of the add-on part (t fix)
Nominal drill-bit diameter (d 0) 16 mm
Drill hole depth (h 0) 60 mm
Through-hole in the component to be connected (d f) 12 mm
Installation torque (T inst) 30 Nm
Material Steel
Surface Galvanised
Close