Ceiling fixings
>
Metal dowel prestressed concrete ceiling
>
Hollow ceiling anchor
Hollow ceiling anchor
Hollow-ceiling anchor W-HD
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€3.00 inc. VAT
Through_hole in the component to be connected _d f_
12 mm (1)
14 mm (1)
7 mm (1)
9 mm (1)
Required screw length _l s_
42 mm + thickness of the add-on part (t fix) (1)
47 mm + thickness of the add-on part (t fix) (1)
55 mm + thickness of the add-on part (t fix) (1)
61 mm + thickness of the add-on part (t fix) (1)
Drill hole depth _h 0_
50 mm (1)
55 mm (1)
60 mm (1)
70 mm (1)
Nominal drill_bit diameter _d 0_
10 mm (1)
12 mm (1)
16 mm (1)
18 mm (1)
Surface
Galvanised (3)
Installation torque _T inst_
10 Nm (1)
20 Nm (1)
30 Nm (1)
40 Nm (1)
Required stud_bolt length _l B_
47 + thickness of the add-on part (t fix) (1)
53 + thickness of the add-on part (t fix) (1)
63 + thickness of the add-on part (t fix) (1)
71 + thickness of the add-on part (t fix) (1)
Sleeve length
30 mm (1)
35 mm (1)
40 mm (1)
45 mm (1)
Material
Steel (3)
Anchor diameter
10 mm (1)
12 mm (1)
6 mm (1)
8 mm (1)
Packaging Unit
1 (4)
50 (3)
25 (1)
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
Sabre saw blade
Hexagon Socket Head Cap Screw
Brake pipe extension, type ODD
Safety screw
Car wheel nut
Concrete release agent Plus
Popular tags
construction
offer
set
triple
vacuum
Hollow ceiling anchor
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
0905120601
Hollow ceiling anchor W-HD
Hollow-ceiling anchor W-HD ANC-(W-HD)-(A2K)-M6X30/40
€1.13 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905120801
Hollow ceiling anchor W-HD
Hollow-ceiling anchor W-HD ANC-(W-HD)-(A2K)-M8X35/45
€1.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905121001
Hollow ceiling anchor W-HD
Hollow-ceiling anchor W-HD ANC-(W-HD)-(A2K)-M10X40/53
€1.65 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905121201
Hollow ceiling anchor W-HD
Hollow-ceiling anchor W-HD ANC-(W-HD)-(A2K)-M12X45/58
€2.71 inc. VAT