Ceiling fixings
>
Metal dowel prestressed concrete ceiling
Metal dowel prestressed concrete ceiling
Hollow ceiling anchor
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€3.00 inc. VAT
Through_hole in the component to be connected _d f_
12 mm (1)
14 mm (1)
7 mm (1)
9 mm (1)
Required screw length _l s_
42 mm + thickness of the add-on part (t fix) (1)
47 mm + thickness of the add-on part (t fix) (1)
55 mm + thickness of the add-on part (t fix) (1)
61 mm + thickness of the add-on part (t fix) (1)
Drill hole depth _h 0_
50 mm (1)
55 mm (1)
60 mm (1)
70 mm (1)
Nominal drill_bit diameter _d 0_
10 mm (1)
12 mm (1)
16 mm (1)
18 mm (1)
Surface
Galvanised (3)
Installation torque _T inst_
10 Nm (1)
20 Nm (1)
30 Nm (1)
40 Nm (1)
Required stud_bolt length _l B_
47 + thickness of the add-on part (t fix) (1)
53 + thickness of the add-on part (t fix) (1)
63 + thickness of the add-on part (t fix) (1)
71 + thickness of the add-on part (t fix) (1)
Sleeve length
30 mm (1)
35 mm (1)
40 mm (1)
45 mm (1)
Material
Steel (3)
Anchor diameter
10 mm (1)
12 mm (1)
6 mm (1)
8 mm (1)
Packaging Unit
1 (4)
50 (3)
25 (1)
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
Cabinet rail drill jig SCALA
Flat connector contact 070 Series 1.7
Circlip for drill hole, type J
Spacer/door sign holder Type 2
Fixing anchor W-FA/A4
Drive-in anchor W-ED/A4
Popular tags
construction
offer
set
triple
vacuum
Metal dowel prestressed concrete ceiling
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
0905120601
Hollow ceiling anchor W-HD
Hollow-ceiling anchor W-HD ANC-(W-HD)-(A2K)-M6X30/40
€1.13 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905120801
Hollow ceiling anchor W-HD
Hollow-ceiling anchor W-HD ANC-(W-HD)-(A2K)-M8X35/45
€1.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905121001
Hollow ceiling anchor W-HD
Hollow-ceiling anchor W-HD ANC-(W-HD)-(A2K)-M10X40/53
€1.65 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905121201
Hollow ceiling anchor W-HD
Hollow-ceiling anchor W-HD ANC-(W-HD)-(A2K)-M12X45/58
€2.71 inc. VAT