Furniture fittings
>
Connectors, furniture construction
>
Hanging fitting, furniture construction
>
Hook connector
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Width
21 mm (1)
Diameter of hole
3.5 mm (1)
Height
14.5 mm (1)
Outer diameter
15 mm (1)
Length
62 mm (1)
Colour
Black (1)
Version
With spacer (1)
Load capacity
50 kg (1)
Hole distance
32 mm (1)
Material
Polycarbonate - PC (1)
Packaging Unit
1 (1)
50 (1)
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
PH screwdriver
Membrane filter
Thread mandrel
Thread lock MEGA
Screwdriver set
Quick-action coupling
Popular tags
construction
offer
set
triple
vacuum
Hook connector
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
0683260035
Hook-in connector
Hook connector HNGFITT-PANEEL-BA-FLANK-BRACKET-BLACK
€0.52 inc. VAT