Furniture fittings
>
Connectors, furniture construction
>
Hanging fitting, furniture construction
Hanging fitting, furniture construction
Hook connector
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Width
21 mm (1)
Diameter of hole
3.5 mm (1)
Height
14.5 mm (1)
Outer diameter
15 mm (1)
Length
62 mm (1)
Colour
Black (1)
Version
With spacer (1)
Load capacity
50 kg (1)
Hole distance
32 mm (1)
Material
Polycarbonate - PC (1)
Packaging Unit
1 (1)
50 (1)
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
Countersunk tapping screw shape C with H recessed head
Ventilation pipe clamp Tipp® Aero — C2C
Cutting disc, long-life & speed
Full extension underfloor guide Dynamoov liquid soft-close
Raised countersunk tapping screw, shape C with AW drive
Hexagonal bolt with thread up to the head
Popular tags
construction
offer
set
triple
vacuum
Hanging fitting, furniture construction
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
0683260035
Hook-in connector
Hook connector HNGFITT-PANEEL-BA-FLANK-BRACKET-BLACK
€0.52 inc. VAT