Close
Filters
Search

Horizontal rotation laser RL2-14

Article No. 5709300302
ROTLASER-RL2-14
€1,106.29 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Specifically designed for outdoor use. Extremely robust with a long service life, and easy to operate. The glass-fibre-reinforced composite housing makes the RL2-14 perfect for use on construction sites.

Very high levels of accuracy, even in adverse weather conditions

Complies with ISO 17123-6

Saves time

Automatic self-levelling takes just seconds

Prevents levelling errors

Automatic level monitoring prevents levelling errors caused by wind, soft surfaces and impacts against the tripod.

Complete protection against dirt and water

Protection class IP67

Notice

Batteries not included in the scope of delivery

2 Years Warranty

on issues of material and production

Specifically designed for outdoor use. Extremely robust with a long service life, and easy to operate. The glass-fibre-reinforced composite housing makes the RL2-14 perfect for use on construction sites.

Very high levels of accuracy, even in adverse weather conditions

Complies with ISO 17123-6

Saves time

Automatic self-levelling takes just seconds

Prevents levelling errors

Automatic level monitoring prevents levelling errors caused by wind, soft surfaces and impacts against the tripod.

Complete protection against dirt and water

Protection class IP67

Notice

Batteries not included in the scope of delivery

2 Years Warranty

on issues of material and production

Application area
  • Transfer levels

  • Horizontal alignment indoors and outdoors

  • Monitor the excavation of foundation pits

  • Suspend ceilings
Products specifications
Laser category 2
Coverage distance 400 m
Measuring accuracy (per length) 1 mm/10m
Self-levelling range (+/-) 5 Degree
IP protection class IP 67
Type of rechargeable battery/battery Alkali
Number of rechargeable batteries/batteries 4 PCS
Min./max. storage temperature -20 to 70 °C
Min. application temperature -10 °C
Min. storage temperature -20 °C
Max. application temperature 50 °C
Max. usage duration 60 h
Products specifications
Laser category 2
Coverage distance 400 m
Measuring accuracy (per length) 1 mm/10m
Self-levelling range (+/-) 5 Degree
IP protection class IP 67
Type of rechargeable battery/battery Alkali
Number of rechargeable batteries/batteries 4 PCS
Min./max. storage temperature -20 to 70 °C
Min. application temperature -10 °C
Min. storage temperature -20 °C
Max. application temperature 50 °C
Max. usage duration 60 h
Related Product
Close