Measuring tools
>
Length measuring tools, laser technology
>
Rotary laser level
Rotary laser level
Rotary laser level RL2-14
Refine
Load more results...
×
Price Range
Min:€937.00 inc. VAT
Max:€1,666.00 inc. VAT
Max_ application temperature
50 °C (1)
IP protection class
IP 67 (1)
Coverage distance
400 m (1)
Laser category
2 (1)
Type of rechargeable battery_battery
Alkali (1)
Min_ storage temperature
-20 °C (1)
Number of rechargeable batteries_batteries
4 PCS (1)
Max_ usage duration
60 h (1)
Self_levelling range _____
5 Degree (1)
Min__max_ storage temperature
-20 to 70 °C (1)
Min_ application temperature
-10 °C (1)
Measuring accuracy _per length_
1 mm/10m (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
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
Triple square bit
Hexagonal bolt
Shelf support
Popular tags
construction
offer
set
triple
vacuum
Rotary laser level
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
18
24
per page
Add to wishlist
Add to compare list
Add to cart
5709300302
Horizontal rotation laser RL2-14
ROTLASER-RL2-14
€1,106.29 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5709300305
Rotary laser level RL5-14
ROTLASRLEVL-(RL5-14) Art.-no. 5709300305 | EAN 4053479206790
€1,965.29 inc. VAT