Close
Filters
Search

HSCo DIN 338 type RN OXID twist drill bit, 10 pieces Limited edition

Article No. 0626000010
Twist drill bit HSCo DIN 338 type RN OXID 10 pcs DRL-MET-SORT-DIN338-HSCO-OX-(D1-10)-1,0 Art.-no. 0626000010 EAN 4099618803277
€41.30 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Newly developed ORSY system cassette with precise HSCo twist drill bits for metalworking at an attractive special price

HSCo twist drill bits in premium ZEBRA quality

  • Fast drilling with perfect chip removal thanks to large chip spaces and small core
  • Ideal for annular cutting due to the very precise point geometry

 

Newly developed system cassette suitable for the ORSY system

  • Includes 10 drill bits with integral bore diameters from 1.0 mm to 10.0 mm
  • When the cassette is opened, the twist drill bits can be accessed easily due to the flap that opens towards you
  • Compact and space-saving

 

Newly developed ORSY system cassette with precise HSCo twist drill bits for metalworking at an attractive special price

HSCo twist drill bits in premium ZEBRA quality

  • Fast drilling with perfect chip removal thanks to large chip spaces and small core
  • Ideal for annular cutting due to the very precise point geometry

 

Newly developed system cassette suitable for the ORSY system

  • Includes 10 drill bits with integral bore diameters from 1.0 mm to 10.0 mm
  • When the cassette is opened, the twist drill bits can be accessed easily due to the flap that opens towards you
  • Compact and space-saving

 

Application area

For machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.

Products specifications
Number of pieces in assortment/set 10 PCS
Quality ZEBRA-Premium
Standard / drilling depth DIN 338 / 5xD
Shank style Cylindrical
Material to be processed Steel, Cast iron, Stainless steel, Titanium
Material of sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, martensitic, Stainless steels, sulphurated, Stainless steels, austenitic, Titanium, Titanium alloys, Spring steels, Magnesium alloys, Copper, low-alloyed, Bronze, long-chipping, Bronze, short-chipping, Brass, long-chipping, Brass, short-chipping, Plastics, thermoset, Plastics, thermoplastic
Surface Oxide finish
Cutting material HSCo
Suitable for drill (points system) 3 of 4 points
Suitable for cordless drills (points system) 3 of 4 points
Suitable for upright drilling machine (points system) 3 of 4 points
Suitable for milling-drilling centre (points system) 2 of 4 points
Service life (points system) 3 of 4 points
Drilling speed (point system) 3 of 4 points
Bore hole quality (point system) 3 of 4 points
Versatility (points system) 3 of 4 points
Drilling behaviour (point system) 3 of 4 points
Self-centring Yes
Products specifications
Number of pieces in assortment/set 10 PCS
Quality ZEBRA-Premium
Standard / drilling depth DIN 338 / 5xD
Shank style Cylindrical
Material to be processed Steel, Cast iron, Stainless steel, Titanium
Material of sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, martensitic, Stainless steels, sulphurated, Stainless steels, austenitic, Titanium, Titanium alloys, Spring steels, Magnesium alloys, Copper, low-alloyed, Bronze, long-chipping, Bronze, short-chipping, Brass, long-chipping, Brass, short-chipping, Plastics, thermoset, Plastics, thermoplastic
Surface Oxide finish
Cutting material HSCo
Suitable for drill (points system) 3 of 4 points
Suitable for cordless drills (points system) 3 of 4 points
Suitable for upright drilling machine (points system) 3 of 4 points
Suitable for milling-drilling centre (points system) 2 of 4 points
Service life (points system) 3 of 4 points
Drilling speed (point system) 3 of 4 points
Bore hole quality (point system) 3 of 4 points
Versatility (points system) 3 of 4 points
Drilling behaviour (point system) 3 of 4 points
Self-centring Yes
Related Product
Close