Close
Filters
Search

HSS AlTiN SMART STEP stepped twist drill bit

Article No. 0694451630
Stepped twist drill bit HSS AlTiN SMART STEP DRL-STEP-SMARTSTEP-ALTIN-(D6-30MM) ZEBRA SMART STEP
€138.60 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
The high-performance stepped drill bit with unique SMART STEP technology, innovative rake between the individual step transitions and AlTiN coating for extremely fast, comfortable and long-lasting use in all common materials with a material thickness of up to 3.5 mm.

The high-performance stepped drill bit with unique SMART STEP technology, innovative rake between the individual step transitions and AlTiN coating for extremely fast, comfortable and long-lasting use in all common materials with a material thickness of up to 3.5 mm.

Innovative geometry with three chip surfaces between the individual step transitions

  • Up to 3x longer service life compared to all other coated stepped drill bits
  • Significantly faster drilling compared to all other coated stepped drill bits
  • Minimal effort required
  • Completely smooth, perfectly controlled drilling process
  • Greatly reduced formation of burrs

SMART STEP technology

  • Up to 3x faster drilling compared to conventional stepped drill bits
  • Precision drilling without centring or centre-punching
  • No warping of sheet metal
  • Simple drilling or enlarging of an existing drill hole
  • No rattling or catching in the material
  • Precise, circular drilling without tearing or splintering

Deep ground spiral groove

Excellent chip removal

AlTiN multilayer wear protection coating

  • Extremely high temperature resistance of up to 1,150°C
  • Very high coating hardness of 3,200 HV
  • Multilayer structure for optimal chip removal and improved cutting properties (prevents material becoming welded)

3-flat shank

  • No spinning in the drill chuck: faster, more comfortable working
  • Optimal power transmission
  • Protects the drill chuck from damage
  • Little effort required to open and close the drill chuck

Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Available exclusively from Wurth

Notice
  • Cooling not absolutely necessary, but significantly extends the service life
  • Observe the rotation speed table
  • Do not push during boring. The stepped drill bit automatically retracts into the sheet metal.
The high-performance stepped drill bit with unique SMART STEP technology, innovative rake between the individual step transitions and AlTiN coating for extremely fast, comfortable and long-lasting use in all common materials with a material thickness of up to 3.5 mm.

The high-performance stepped drill bit with unique SMART STEP technology, innovative rake between the individual step transitions and AlTiN coating for extremely fast, comfortable and long-lasting use in all common materials with a material thickness of up to 3.5 mm.

Innovative geometry with three chip surfaces between the individual step transitions

  • Up to 3x longer service life compared to all other coated stepped drill bits
  • Significantly faster drilling compared to all other coated stepped drill bits
  • Minimal effort required
  • Completely smooth, perfectly controlled drilling process
  • Greatly reduced formation of burrs

SMART STEP technology

  • Up to 3x faster drilling compared to conventional stepped drill bits
  • Precision drilling without centring or centre-punching
  • No warping of sheet metal
  • Simple drilling or enlarging of an existing drill hole
  • No rattling or catching in the material
  • Precise, circular drilling without tearing or splintering

Deep ground spiral groove

Excellent chip removal

AlTiN multilayer wear protection coating

  • Extremely high temperature resistance of up to 1,150°C
  • Very high coating hardness of 3,200 HV
  • Multilayer structure for optimal chip removal and improved cutting properties (prevents material becoming welded)

3-flat shank

  • No spinning in the drill chuck: faster, more comfortable working
  • Optimal power transmission
  • Protects the drill chuck from damage
  • Little effort required to open and close the drill chuck

Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Available exclusively from Wurth

Notice
  • Cooling not absolutely necessary, but significantly extends the service life
  • Observe the rotation speed table
  • Do not push during boring. The stepped drill bit automatically retracts into the sheet metal.
Application area
  • The ideal tool for machining sheet metal.

  • Centring, spot drilling, boring and deburring of sheet metal, tubes and profiles in one operation, for use on both hand drills and stationary equipment.

  • Ideal for use in electrical trade, plumbing and heating systems, automotive workshops, mechanical engineering, switch cabinet manufacturing or container and equipment engineering.
Products specifications
Min./max. drill diameter 6-30 mm
Shank diameter 10 mm
Shaft length 24 mm
Length 97 mm
Shank style 3-face shank
Surface AlTiN
Type description HSS AlCrN SMART STEP
Material to be processed Steel<br>Cast metal<br>Stainless steel<br>Non-ferrous metal<br>Plastic<br>Wood
Products specifications
Min./max. drill diameter 6-30 mm
Shank diameter 10 mm
Shaft length 24 mm
Length 97 mm
Shank style 3-face shank
Surface AlTiN
Type description HSS AlCrN SMART STEP
Material to be processed Steel<br>Cast metal<br>Stainless steel<br>Non-ferrous metal<br>Plastic<br>Wood
Related Product
Close