Close
Filters
Search

HSS DIN 338 type RN 130° twist drill bit assortment 19 pieces

Article No. 0624030019
Tw. dr. bit HSS DIN 338 ty. RN 130° 3-flat 19 pcs DRL-MET-SET-DIN338-HSS-(D1-10)-0,5-19PCS ZEBRA
€82.60 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Steel precision drill bits with 3-flat shank for general, broad applications in steel up to 1,000 N/mm² strength and cast iron. Available in ORSY® system cassette

3-flat shank (from dia. 4 mm)

  • No spinning in the drill chuck: faster, more comfortable working
  • Optimal power transmission
  • Protects the drill chuck from damage
  • Little effort required to open and close the drill chuck

20 % lower infeed force compared to conventional drill bits as well as quicker progress and a gentler way of working

Optimised split point design

Precise drilling without centring, even on curved surfaces

Optimised split point design

Ideal for core holes

Very precise point geometry for precise drill holes

Excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits

Vapour-plated surface

Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Steel precision drill bits with 3-flat shank for general, broad applications in steel up to 1,000 N/mm² strength and cast iron. Available in ORSY® system cassette

3-flat shank (from dia. 4 mm)

  • No spinning in the drill chuck: faster, more comfortable working
  • Optimal power transmission
  • Protects the drill chuck from damage
  • Little effort required to open and close the drill chuck

20 % lower infeed force compared to conventional drill bits as well as quicker progress and a gentler way of working

Optimised split point design

Precise drilling without centring, even on curved surfaces

Optimised split point design

Ideal for core holes

Very precise point geometry for precise drill holes

Excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits

Vapour-plated surface

Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Products specifications
Number of pieces in assortment/set 19 PCS
Quality ZEBRA-Premium
Standard / drilling depth DIN 338 / 5xD
Shank style 3-face shank
Material to be processed Steel, Cast metal
Material of sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, long-chipping, Brass, short-chipping, Plastics, thermoset, Plastics, thermoplastic
Surface Vaporised
Cutting material HSS
Suitable for drill (points system) 3 of 4 points
Suitable for cordless drills (points system) 3 of 4 points
Suitable for upright drilling machine (points system) 3 of 4 points
Suitable for milling-drilling centre (points system) 1 of 4 points
Service life (points system) 3 of 4 points
Drilling speed (point system) 3 of 4 points
Bore hole quality (point system) 4 of 4 points
Versatility (points system) 2 of 4 points
Drilling behaviour (point system) 3 of 4 points
Self-centring Yes
Products specifications
Number of pieces in assortment/set 19 PCS
Quality ZEBRA-Premium
Standard / drilling depth DIN 338 / 5xD
Shank style 3-face shank
Material to be processed Steel, Cast metal
Material of sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, long-chipping, Brass, short-chipping, Plastics, thermoset, Plastics, thermoplastic
Surface Vaporised
Cutting material HSS
Suitable for drill (points system) 3 of 4 points
Suitable for cordless drills (points system) 3 of 4 points
Suitable for upright drilling machine (points system) 3 of 4 points
Suitable for milling-drilling centre (points system) 1 of 4 points
Service life (points system) 3 of 4 points
Drilling speed (point system) 3 of 4 points
Bore hole quality (point system) 4 of 4 points
Versatility (points system) 2 of 4 points
Drilling behaviour (point system) 3 of 4 points
Self-centring Yes
Related Product
Close