Close
Filters
Search

HSS SMART STEP stepped twist drill bit

Article No. 0694450412
Stepped twist drill bit HSS SMART STEP DRL-STEP-SPRL-SMARTSTEP-(D4-12MM) ZEBRA SMART STEP
€20.65 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Stepped drill bit with unique SMART STEP technology and dynamically curved rake between the individual step transitions for extremely fast and comfortable use in all common materials with a material thickness of up to 3.5 mm.

Dynamically curved rake between each step transition

  • Significantly longer service life compared to conventional stepped drill bits
  • Significantly faster drilling compared to conventional stepped drill bits
  • Little effort required
  • Smooth, perfectly controlled drilling process
  • Greatly reduced formation of burrs

SMART STEP technology

  • Up to 3x faster tapping compared to conventional stepped drill bits
  • Precision tapping without centring or centre-punching
  • No warping of sheet metal
  • Simple boring or enlarging of an existing drill hole
  • No rattling or catching in the material
  • Precise, circular drilling without tearing or splintering

Deep-ground spiral flute

Excellent chip removal

3-flat shank

  • No spinning in the drill chuck: faster, more comfortable working
  • Optimal power transmission
  • Protects the drill chuck from damage
  • Little effort required to loosen and tighten the drill chuck

Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Available exclusively from Würth

Stepped drill bit with unique SMART STEP technology and dynamically curved rake between the individual step transitions for extremely fast and comfortable use in all common materials with a material thickness of up to 3.5 mm.

Dynamically curved rake between each step transition

  • Significantly longer service life compared to conventional stepped drill bits
  • Significantly faster drilling compared to conventional stepped drill bits
  • Little effort required
  • Smooth, perfectly controlled drilling process
  • Greatly reduced formation of burrs

SMART STEP technology

  • Up to 3x faster tapping compared to conventional stepped drill bits
  • Precision tapping without centring or centre-punching
  • No warping of sheet metal
  • Simple boring or enlarging of an existing drill hole
  • No rattling or catching in the material
  • Precise, circular drilling without tearing or splintering

Deep-ground spiral flute

Excellent chip removal

3-flat shank

  • No spinning in the drill chuck: faster, more comfortable working
  • Optimal power transmission
  • Protects the drill chuck from damage
  • Little effort required to loosen and tighten the drill chuck

Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Available exclusively from Würth

Application area
  • The ideal tool for machining sheet metal.

  • Centring, spot drilling, boring and deburring of sheet metal, tubes and profiles in one operation, for use on both hand drills and stationary equipment.

  • Ideal for use in electrical trade, plumbing and heating systems, automotive workshops, mechanical engineering, switch cabinet manufacturing or container and equipment engineering.
Instructions
  • Ensure that there is sufficient coolant/lubricant

  • Observe the rotation speed table

  • Do not push during boring. The stepped drill bit automatically retracts into the sheet metal
Products specifications
Min./max. drill diameter 4-12 mm
Shank diameter 6 mm
Shaft length 24 mm
Length 67.5 mm
Shank style 3-face shank
Surface Uncoated
Material to be processed Steel<br>Cast metal<br>Non-ferrous metal<br>Plastic<br>Wood
Products specifications
Min./max. drill diameter 4-12 mm
Shank diameter 6 mm
Shaft length 24 mm
Length 67.5 mm
Shank style 3-face shank
Surface Uncoated
Material to be processed Steel<br>Cast metal<br>Non-ferrous metal<br>Plastic<br>Wood
Related Product
Close