Close
Filters
Search

Hydraulic seal

Article No. 0893545050
Hydraulic seal HYDRSEAL-DOS-50G
€41.30 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For sealing pneumatic and hydraulic screw connections subject to high loads. With screw connections, up to the burst pressure of the pipe/hose

Excellent resistance to all hydraulic fluids and fuels

High degree of safety, as impairments due to breakdown are prevented.

Quick to harden, even at low temperatures

Minimum vehicle downtime.

100% sealing

Gaps are filled completely, so that the resulting bonding provides protection against corrosion from friction and protection against rust.

Resistant to a large number of bases, gases, solvents, oils and fuels

Silicone- and solvent-free

DOS system:

  • Practical one-handed operation thanks to the clever turn lock

You always have one hand free.

  • Continuously adjustable dispensing system

Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.

  • No residue material in dispensing neck

Costs optimised thanks to emptying with virtually no remaining product

Notice
  • thanks to the powerfully accelerating effect of copper or copper alloys, the sealant can begin to harden during the sealing process. This can cause micro-cracks, which may cause leaks in the future. Therefore, we strongly recommend carrying out preliminary tests to safeguard the process if hydraulic seal is used in connections containing copper that will come into contact with water ≥ 40 °C over the long term. The user is responsible for determining the suitability of the product for the particular application and adhesion process.
  • The following plastics can be affected by prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre, and painted surfaces.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

For sealing pneumatic and hydraulic screw connections subject to high loads. With screw connections, up to the burst pressure of the pipe/hose

Excellent resistance to all hydraulic fluids and fuels

High degree of safety, as impairments due to breakdown are prevented.

Quick to harden, even at low temperatures

Minimum vehicle downtime.

100% sealing

Gaps are filled completely, so that the resulting bonding provides protection against corrosion from friction and protection against rust.

Resistant to a large number of bases, gases, solvents, oils and fuels

Silicone- and solvent-free

DOS system:

  • Practical one-handed operation thanks to the clever turn lock

You always have one hand free.

  • Continuously adjustable dispensing system

Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.

  • No residue material in dispensing neck

Costs optimised thanks to emptying with virtually no remaining product

Notice
  • thanks to the powerfully accelerating effect of copper or copper alloys, the sealant can begin to harden during the sealing process. This can cause micro-cracks, which may cause leaks in the future. Therefore, we strongly recommend carrying out preliminary tests to safeguard the process if hydraulic seal is used in connections containing copper that will come into contact with water ≥ 40 °C over the long term. The user is responsible for determining the suitability of the product for the particular application and adhesion process.
  • The following plastics can be affected by prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre, and painted surfaces.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Application area

For sealing pneumatic and hydraulic screw connections subject to heavy loads. Specially designed for use with high-pressure fluid systems in the automotive and commercial vehicle industry, metal and tool manufacturing, shipbuilding, machine and engine construction, electrical and electronics construction.

Instructions

This liquid plastic cures when exposed to oxygen and in combination with metal contact. The bonding surfaces must be dry,


dust- and grease-free. Wet the adhesive surfaces sufficiently and join them immediately.


For more information, please refer to the technical data sheet.

Products specifications
Chemical basis Methacrylic acid ether
Colour Violet
Min./max. viscosity /conditions 14000-20000 mPas / at 25°C, Brookfield RVT, spindle 5/2.5 rpm
Viscosity conditions at 25°C, Brookfield RVT, spindle 5/2.5 rpm
Density 1.2 g/cm³
Max. gap-filling ability 0.15 mm
Suitable for Thread diameter max. R 3/4 inch
Min./max. initial strength 30-40 min
Min./max. functional strength 2-3 h
Min./max. final strength 12 h-24 h
Min./max. breakaway torque 2-3 Nm
Breakaway torque conditions M10 mm
Min./max prevail torque 1-2 Nm
Conditions for prevail torque M10
Min./max. compressive shearing strength 1-3 N/mm²
Min./max. processing temperature 5 to 35 °C
Min./max. temperature conditions -55 to 150 °C
Min. flashing point 100 °C
Shelf life from production/conditions 12 Month / at room temperature
Weight of content 50 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet

Products specifications
Chemical basis Methacrylic acid ether
Colour Violet
Min./max. viscosity /conditions 14000-20000 mPas / at 25°C, Brookfield RVT, spindle 5/2.5 rpm
Viscosity conditions at 25°C, Brookfield RVT, spindle 5/2.5 rpm
Density 1.2 g/cm³
Max. gap-filling ability 0.15 mm
Suitable for Thread diameter max. R 3/4 inch
Min./max. initial strength 30-40 min
Min./max. functional strength 2-3 h
Min./max. final strength 12 h-24 h
Min./max. breakaway torque 2-3 Nm
Breakaway torque conditions M10 mm
Min./max prevail torque 1-2 Nm
Conditions for prevail torque M10
Min./max. compressive shearing strength 1-3 N/mm²
Min./max. processing temperature 5 to 35 °C
Min./max. temperature conditions -55 to 150 °C
Min. flashing point 100 °C
Shelf life from production/conditions 12 Month / at room temperature
Weight of content 50 g
Related Product
Close