Sealants
>
Sealants, renovations installation
>
Hydraulic sealant
Hydraulic sealant
Hydraulic seal
Refine
Load more results...
×
Price Range
Min:€35.00 inc. VAT
Max:€35.00 inc. VAT
Min__max_ initial strength
30-40 min (1)
Min__max prevail torque
1-2 Nm (1)
Min__max_ processing temperature
5 to 35 °C (1)
Min__max_ compressive shearing strength
1-3 N/mm² (1)
Viscosity conditions
at 25°C, Brookfield RVT, spindle 5/2.5 rpm (1)
Suitable for
Thread diameter max. R 3/4 inch (1)
Weight of content
50 g (1)
Chemical basis
Methacrylic acid ether (1)
Colour
Violet (1)
Max_ gap_filling ability
0.15 mm (1)
Shelf life from production_conditions
12 Month / at room temperature (1)
Min__max_ temperature conditions
-55 to 150 °C (1)
Min__max_ final strength
12 h-24 h (1)
Conditions for prevail torque
M10 (1)
Min_ flashing point
100 °C (1)
Min__max_ viscosity _conditions
14000-20000 mPas / at 25°C, Brookfield RVT, spindle 5/2.5 rpm (1)
Density
1.2 g/cm³ (1)
Breakaway torque conditions
M10 mm (1)
Min__max_ breakaway torque
2-3 Nm (1)
Min__max_ functional strength
2-3 h (1)
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
Slotted countersunk head screw
Petrol additive Octane booster
Hexagon Socket Head Cap Screw
Slotted countersunk head screw
Stud with threaded end ≈ 1.25 d
Hexagon Socket Head Cap Screw
Popular tags
construction
offer
set
triple
vacuum
Hydraulic sealant
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
0893545050
Hydraulic seal
Hydraulic seal HYDRSEAL-DOS-50G
€41.30 inc. VAT