Close
Filters
Search

Image S3 FLEXITEC® ESD safety boots

Article No. M022077043
Safety boot, S3 FLEXITEC Image BOOT IMAGE FLX S3 ESD BLACK 43
€135.00 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
These elastic and non-slip safety boots provide maximum comfort with every step. They also offer a casual look.
  • Breathable suede, fabric inserts
  • Fabric lining
  • Steel protective toe caps, steel anti-perforation protection
  • Non-slip SRC PU outsole, standard width 10.5
  • FLEXITEC® technology, DGUV 112-191 (BGR 191), 2-width sole, ESD
  • Approx. 600 g/boot in size 42
These elastic and non-slip safety boots provide maximum comfort with every step. They also offer a casual look.
  • Breathable suede, fabric inserts
  • Fabric lining
  • Steel protective toe caps, steel anti-perforation protection
  • Non-slip SRC PU outsole, standard width 10.5
  • FLEXITEC® technology, DGUV 112-191 (BGR 191), 2-width sole, ESD
  • Approx. 600 g/boot in size 42
Products specifications
Colour Black
Size 43
Material of shoes upper Suede with textile insert
Safety Category S3
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 10.5 (standard width safety shoes)

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Colour Black
Size 43
Material of shoes upper Suede with textile insert
Safety Category S3
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 10.5 (standard width safety shoes)
Close