Close
Filters
Search

Instant adhesive Super-fast glue

Article No. 089309
Cyanoacrylate structural adhesive, Klebfix SUPGLU-SUPERFAST-20G
€11.80 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For bonding metal, plastic and rubber parts with and to each other in a matter of seconds.

Clever special closure

  • Precise dispensing
  • The tips do not become clogged

Bonds in seconds

  • Immediate further processing possible
  • Fast repairs
  • Simple designs without additional fastening materials possible

High level of resistance to ageing and climatic conditions

Solvent and silicone-free

Notice
  • It is advisable to wear safety gloves and safety goggles.
  • If surfaces are too dry or acidic, this will delay or prevent hardening, while higher levels of moisture and alkaline surfaces will have an accelerating effect.
  • Due to the vapour pressure of the liquid adhesive, slow curing excess product around the adhesive area may result in a white deposit (blooming effect). These are adhesive vapours that are hardening. These can be removed with e.g. isopropanol or acetone. However, it is important to note that the surfaces of the parts to be cleaned are also resistant to these solvents. Blooming can be prevented/reduced by using the adhesive economically and ensuring sufficient air humidity and ventilation in the work area.
Proof of Performance

NSF registered, class P1, reg. no. 151993

NSF-tested in accordance with NSF/ANSI 61 for use in service water and drinking water

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

For bonding metal, plastic and rubber parts with and to each other in a matter of seconds.

Clever special closure

  • Precise dispensing
  • The tips do not become clogged

Bonds in seconds

  • Immediate further processing possible
  • Fast repairs
  • Simple designs without additional fastening materials possible

High level of resistance to ageing and climatic conditions

Solvent and silicone-free

Notice
  • It is advisable to wear safety gloves and safety goggles.
  • If surfaces are too dry or acidic, this will delay or prevent hardening, while higher levels of moisture and alkaline surfaces will have an accelerating effect.
  • Due to the vapour pressure of the liquid adhesive, slow curing excess product around the adhesive area may result in a white deposit (blooming effect). These are adhesive vapours that are hardening. These can be removed with e.g. isopropanol or acetone. However, it is important to note that the surfaces of the parts to be cleaned are also resistant to these solvents. Blooming can be prevented/reduced by using the adhesive economically and ensuring sufficient air humidity and ventilation in the work area.
Proof of Performance

NSF registered, class P1, reg. no. 151993

NSF-tested in accordance with NSF/ANSI 61 for use in service water and drinking water

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Application area

Suitable substrates are aluminium, copper, steel/iron, rubber, all common types of elastomer (solid or foam rubber), in particular for SBR, EPDM, GFRP, EPDM, polycarbonate etc. as well as cork, artificial and natural stones, enamels, glass, mirror, porcelain and ceramic.

Instructions

The parts to be adhered must be clean, free from grease and dry.


Apply a thin, even layer of adhesive to just one of the surfaces to be adhered. Apply sufficient pressure to make the connection immediately, in order to ensure complete contact.


Use the activator to speed up the reaction of Würth superglues. This can usually be used on all kinds of substrates, but please test it beforehand on a concealed section for compatibility.

Products specifications
Chemical basis Cyanoacrylate acidic ester
Colour Transparent
Density 1.06 g/cm³
Min./max. hardening time /conditions 5-90 s / Depending on the material
Min. combined tension and shear resistance 8 N/mm²
Stretch capacity 2 %
Max. gluing gap size 0.1 mm
Min./max. temperature resistance -30 to 80 °C
Min./max. processing temperature 5 to 35 °C
Silicone-free Yes
Solvent-free Yes
Shelf life from production/conditions 12 Month / at room temperature
Weight of content 20 g
Products specifications
Chemical basis Cyanoacrylate acidic ester
Colour Transparent
Density 1.06 g/cm³
Min./max. hardening time /conditions 5-90 s / Depending on the material
Min. combined tension and shear resistance 8 N/mm²
Stretch capacity 2 %
Max. gluing gap size 0.1 mm
Min./max. temperature resistance -30 to 80 °C
Min./max. processing temperature 5 to 35 °C
Silicone-free Yes
Solvent-free Yes
Shelf life from production/conditions 12 Month / at room temperature
Weight of content 20 g
Related Product
Close