Adhesives
>
Superglues
>
Superglue
>
Cyanoacrylate structural adhesive, Klebfix
Refine
Load more results...
×
Price Range
Min:€10.00 inc. VAT
Max:€10.00 inc. VAT
Min__max_ hardening time _conditions
5-90 s / Depending on the material (1)
Min__max_ processing temperature
5 to 35 °C (1)
Silicone_free
Yes (1)
Min_ combined tension and shear resistance
8 N/mm² (1)
Weight of content
20 g (1)
Chemical basis
Cyanoacrylate acidic ester (1)
Stretch capacity
2 % (1)
Colour
Transparent (1)
Shelf life from production_conditions
12 Month / at room temperature (1)
Max_ gluing gap size
0.1 mm (1)
Min__max_ temperature resistance
-30 to 80 °C (1)
Density
1.06 g/cm³ (1)
Solvent_free
Yes (1)
Packaging Unit
1 (1)
100 (1)
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
Vehicle line FLRY
Securing shackle W-GFIXB 927
VARIFIX® profile foot - C2C
Door hinge VLB 60 3D
Plastic expanding rivet Type 1
VARIFIX® angle connector, 90° - C2C
Popular tags
construction
offer
set
triple
vacuum
Cyanoacrylate structural adhesive, Klebfix
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
089309
Instant adhesive Super-fast glue
Cyanoacrylate structural adhesive, Klebfix SUPGLU-SUPERFAST-20G
€11.80 inc. VAT