Close
Filters
Search

Insulated corrugated pipe, slit

Article No. 0771990010
Corrugated insulation tube, split INSUCORTUB-PLA-SL-BLCK-NW10
€1.65 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Preassembled cable harnesses can be retrofitted in a quick and simple process.

Resistant to alcohols, greases, mineral oils, diesel fuels and petrol

Preassembled cable harnesses can be retrofitted in a quick and simple process.

Resistant to alcohols, greases, mineral oils, diesel fuels and petrol

Application area

E.g. engine compartment, bodywork, vehicle interior, machine/apparatus construction, switch cabinets, vehicle wiring protection against heat, moisture, chemicals and UV irradiation.

Products specifications
Colour Black
Nominal width 10 mm
Outer diameter 13 mm
Internal diameter 9.9 mm
Version Slitted
Flammability Self-extinguishing as per UL94 HB
Min./max. temperature conditions -40 to 120 °C
Material PA - Polyamide
Halogen-free Yes
Ultraviolet resistance Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Colour Black
Nominal width 10 mm
Outer diameter 13 mm
Internal diameter 9.9 mm
Version Slitted
Flammability Self-extinguishing as per UL94 HB
Min./max. temperature conditions -40 to 120 °C
Material PA - Polyamide
Halogen-free Yes
Ultraviolet resistance Yes
Close