Close
Filters
Search

Insulated corrugated pipe, slit

Article No. 0771990004
Corrugated insulation tube, split INSUCORTUB-PLA-SL-BLCK-NW4,5
€0.81 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Preassembled cable harnesses can be retrofitted in a quick and simple process.

Resistant to alcohols, greases, mineral oils, diesel fuels and petrol

Preassembled cable harnesses can be retrofitted in a quick and simple process.

Resistant to alcohols, greases, mineral oils, diesel fuels and petrol

Application area

E.g. engine compartment, bodywork, vehicle interior, machine/apparatus construction, switch cabinets, vehicle wiring protection against heat, moisture, chemicals and UV irradiation.

Products specifications
Colour Black
Nominal width 4.5 mm
Outer diameter 7.1 mm
Internal diameter 5 mm
Version Slitted
Flammability Self-extinguishing as per UL94 HB
Min./max. temperature conditions -40 to 120 °C
Material PA - Polyamide
Halogen-free Yes
Ultraviolet resistance Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Colour Black
Nominal width 4.5 mm
Outer diameter 7.1 mm
Internal diameter 5 mm
Version Slitted
Flammability Self-extinguishing as per UL94 HB
Min./max. temperature conditions -40 to 120 °C
Material PA - Polyamide
Halogen-free Yes
Ultraviolet resistance Yes
Close