Close
Filters
Search

Insulation anchor W-ID

Article No. 090350050
Insulation anchor W-ID DWL-(W-ID)-PLA-18X50
€0.24 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For attaching light loads in rigid foam panels (e.g. external walls with thermal insulation composite systems).
  • Avoids the need for complicated, spaced installation for lightweight fittings
  • Fast, cost-effective attachment
  • No thermal bridges created
  • Resistant to rotting, weathering and ageing (high-quality PE)
  • For use with a cordless screwdriver; can also be installed manually
  • Suitable for cotter-pin installation
  • Attachment via positive locking
  • With W-ID 95, the screw diameter can be reduced to 4–5 with a size 8 nylon anchor
  • For mounting, we recommend the ASSY-D plug screw
For attaching light loads in rigid foam panels (e.g. external walls with thermal insulation composite systems).
  • Avoids the need for complicated, spaced installation for lightweight fittings
  • Fast, cost-effective attachment
  • No thermal bridges created
  • Resistant to rotting, weathering and ageing (high-quality PE)
  • For use with a cordless screwdriver; can also be installed manually
  • Suitable for cotter-pin installation
  • Attachment via positive locking
  • With W-ID 95, the screw diameter can be reduced to 4–5 with a size 8 nylon anchor
  • For mounting, we recommend the ASSY-D plug screw
Application area
  • For attaching components in conjunction with wood, particle-board and metric screws (e.g. ASSY-D)

  • Can be used outdoors or in wet rooms in conjunction with a stainless steel screw

  • Attaching building signs, lighting, alarm systems etc. and in construction of refrigeration/air-conditioning systems, insulation, prefabricated buildings, façades, electrical installations etc.
Products specifications
Anchor length (l) (l) 50 mm
Drill hole diameter in plaster/cladding sheet metal (d) 18 mm
Material PE - Polyethylene
Embedding depth (h s) 50 mm
Colour White
Hole diameter in component (d Bau) 5 mm
Edge clearance (a r) 75 mm
Minimum component thickness (d) 50 mm
Centre-to-centre distance (a) 150 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Anchor length (l) (l) 50 mm
Drill hole diameter in plaster/cladding sheet metal (d) 18 mm
Material PE - Polyethylene
Embedding depth (h s) 50 mm
Colour White
Hole diameter in component (d Bau) 5 mm
Edge clearance (a r) 75 mm
Minimum component thickness (d) 50 mm
Centre-to-centre distance (a) 150 mm
Close