Fasteners on insulated facade
>
Insulation anchor
Insulation anchor
Insulation anchor W-ID
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Drill hole diameter in plaster_cladding sheet metal _d_
18 mm (1)
30 mm (1)
Edge clearance _a r_
100 mm (1)
75 mm (1)
Colour
White (2)
Centre_to_centre distance _a_
150 mm (1)
300 mm (1)
Anchor length _l_ _l_
50 mm (1)
95 mm (1)
Embedding depth _h s_
50 mm (1)
95 mm (1)
Minimum component thickness _d_
50 mm (1)
95 mm (1)
Material
PE - Polyethylene (2)
Hole diameter in component _d Bau_
5 mm (2)
Packaging Unit
1 (2)
100 (1)
25 (1)
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
Collar screw
DISPOSABLE CAPS
Button-head rivet
Threaded rod
Expander tool
BLACK-NYLON-BUTTON
Popular tags
construction
offer
set
triple
vacuum
Insulation anchor
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
090350050
Insulation anchor W-ID
Insulation anchor W-ID DWL-(W-ID)-PLA-18X50
€0.24 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
090350095
Insulation anchor W-ID
Insulation anchor W-ID DWL-(W-ID)-PLA-30X95
€0.82 inc. VAT