Fasteners on insulated facade
Fasteners on insulated facade
Insulation anchor
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Drill hole diameter in plaster_cladding sheet metal _d_
18 mm (1)
30 mm (1)
Edge clearance _a r_
100 mm (1)
75 mm (1)
Colour
White (2)
Centre_to_centre distance _a_
150 mm (1)
300 mm (1)
Anchor length _l_ _l_
50 mm (1)
95 mm (1)
Embedding depth _h s_
50 mm (1)
95 mm (1)
Minimum component thickness _d_
50 mm (1)
95 mm (1)
Material
PE - Polyethylene (2)
Hole diameter in component _d Bau_
5 mm (2)
Packaging Unit
1 (2)
100 (1)
25 (1)
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
Metal bow saw
Neutral silicone Perfect
Slotted cheese head
Countersunk head screw with hexagon socket
Slotted cheese head
Slotted countersunk head screw
Popular tags
construction
offer
set
triple
vacuum
Fasteners on insulated facade
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
090350050
Insulation anchor W-ID
Insulation anchor W-ID DWL-(W-ID)-PLA-18X50
€0.24 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
090350095
Insulation anchor W-ID
Insulation anchor W-ID DWL-(W-ID)-PLA-30X95
€0.82 inc. VAT