Close
Filters
Search

ERGOPOWER DUAL 25 W

Article No. 981509125
LIGHT-BTRY-LED-ERGOPOWER-DUAL-EU-25
€200.60 inc. VAT price per 1 PCS
LOW STOCK
+ -

Cordless LED work lamp in exclusive Würth design with two different light levels and USB output connection.

 

The lamp can be charged either via the mains or in the vehicle.
Thanks to the independent battery management system, the lamp can also be used when the charging cable is connected and the lamp is being charged at the
same time = dual use.

 

Properties:

• SMD LEDs

• Two light levels - 2500 lumens and 1000 lumens

• With residual capacity/charging status display

• Stand with mounting holes - for wall mounting or mounting on a tripod

• Scope of delivery incl. 3m H07RN-F charging cable (mains connection
cable) and car charger for 12/24 volts

• Mains connection cable with self-lock connection

• Magnet holder (art. 0981 509 002) available as an accessory

 

Cordless LED work lamp in exclusive Würth design with two different light levels and USB output connection.

 

The lamp can be charged either via the mains or in the vehicle.
Thanks to the independent battery management system, the lamp can also be used when the charging cable is connected and the lamp is being charged at the
same time = dual use.

 

Properties:

• SMD LEDs

• Two light levels - 2500 lumens and 1000 lumens

• With residual capacity/charging status display

• Stand with mounting holes - for wall mounting or mounting on a tripod

• Scope of delivery incl. 3m H07RN-F charging cable (mains connection
cable) and car charger for 12/24 volts

• Mains connection cable with self-lock connection

• Magnet holder (art. 0981 509 002) available as an accessory

 

Products specifications
Luminous flux 2500 lm / 1000 lm
Colour temperature 6000 K
Power 25 W
Battery 8.4 V/DC
Battery Type Li-lon
Grade of Protection Work Light IP65
Products specifications
Luminous flux 2500 lm / 1000 lm
Colour temperature 6000 K
Power 25 W
Battery 8.4 V/DC
Battery Type Li-lon
Grade of Protection Work Light IP65
Close