Close
Filters
Search

RECHARGEABLE LED WORK LIGHT ERGOPOWER 10 W

Article No. 981508158
LAMP-CORDL-LED-EU-10W
€99.79 inc. VAT price per 1 PCS
LOW STOCK
+ -

Robust

Aluminium housing with rubber edge

Full capacity immediately available

COB LED light source

Two light modes

1,000 lm and 500 lm

Switch mode

Full light – low light - off

Stand variably adjustable

Stand with mounting holes (M8) to mount the lamp on a tripod

Delivered with 5V 1A charger and USB-cable

•    Min. colour rendering index (CRI): 70

•    Luminous flux: 1000 lm

•    Min./max. luminous flux: 500 / 1000 lm

•    Colour temperature: 5700 K

•    Min./max. luminous period: 3-6 h

•    Charging time: 4.5 h

•    Impact resistance: IK09

•    IP protection class: IP 65

•    Nominal voltage: 5 V/DC

•    Rechargeable battery/battery capacity: 4400 mAh

Robust

Aluminium housing with rubber edge

Full capacity immediately available

COB LED light source

Two light modes

1,000 lm and 500 lm

Switch mode

Full light – low light - off

Stand variably adjustable

Stand with mounting holes (M8) to mount the lamp on a tripod

Delivered with 5V 1A charger and USB-cable

•    Min. colour rendering index (CRI): 70

•    Luminous flux: 1000 lm

•    Min./max. luminous flux: 500 / 1000 lm

•    Colour temperature: 5700 K

•    Min./max. luminous period: 3-6 h

•    Charging time: 4.5 h

•    Impact resistance: IK09

•    IP protection class: IP 65

•    Nominal voltage: 5 V/DC

•    Rechargeable battery/battery capacity: 4400 mAh

Products specifications
Luminous flux 1000 lm
CCT 5700K
Grade of Protection Work Light IP 65
Products specifications
Luminous flux 1000 lm
CCT 5700K
Grade of Protection Work Light IP 65
Close