Close
Filters
Search

Lock washer for shafts

Article No. 049060
DIN 6799 steel plain WSH-LOK-SHFT-DIN6799-D6,0
€7.01 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
DIN 6799, steel, plain
DIN 6799, steel, plain
Products specifications
Suitable for min./max. shafts 7-9 mm
Suitable for groove diameter 7.6 mm
Internal diameter (d1) 5.26 mm
Outer diameter (d2) 12.3 mm
Thickness (s1) 0.7 mm
Material Steel
Surface Bare
Form RA
DIN 6799
RoHS-compliant Yes

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for min./max. shafts 7-9 mm
Suitable for groove diameter 7.6 mm
Internal diameter (d1) 5.26 mm
Outer diameter (d2) 12.3 mm
Thickness (s1) 0.7 mm
Material Steel
Surface Bare
Form RA
DIN 6799
RoHS-compliant Yes
Close