Close
Filters
Search

Locking disc spring washer Type M

Article No. 040120
Steel flake zinc silver Geomet shape M WSH-SER-M-(GE321)-D21,0
€1.12 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Spring steel, zinc flake GEOMET 321

Powerful, form-fitting locking of screw connections against loosening and unscrewing

  • Type M: for high-strength connections with normal head contact
  • Hardened spring steel, 420-510 high strength 10, GEOMET® 321-coated
  • Spring force for friction-fit connection
  • Specially embossed surface for form-fit connection
  • Reusable
  • Protects the counter surface from damage (washer does not turn during installation)
  • Minimal tightening torque distribution
  • Universal application, e.g. also suitable for slot fastening and sheet-metal screw joints
Notice

The extremely reliable positive locking effect against unscrewing has been verified through the application of a dynamic load (vibration) across the screw axis in many practical tests.

GEOMET® is a brand of Metal Coatings International Inc.

Spring steel, zinc flake GEOMET 321

Powerful, form-fitting locking of screw connections against loosening and unscrewing

  • Type M: for high-strength connections with normal head contact
  • Hardened spring steel, 420-510 high strength 10, GEOMET® 321-coated
  • Spring force for friction-fit connection
  • Specially embossed surface for form-fit connection
  • Reusable
  • Protects the counter surface from damage (washer does not turn during installation)
  • Minimal tightening torque distribution
  • Universal application, e.g. also suitable for slot fastening and sheet-metal screw joints
Notice

The extremely reliable positive locking effect against unscrewing has been verified through the application of a dynamic load (vibration) across the screw axis in many practical tests.

GEOMET® is a brand of Metal Coatings International Inc.

Application area

Machine and system construction, drive technology, conveyor technology, utility vehicles, construction machines, vehicle construction, agricultural technology, the food industry etc.

Products specifications
Suitable for screw thread M20
Internal diameter (d1) 21 mm
Outer diameter (d2) 40 mm
Height (h1) 4.3 mm
Thickness (s1) 3 mm
Material Spring steel
Surface Flake zinc silver
RoHS-compliant Yes
Corrosion protection period 720 h
Form M
Suitable for High-strength bonds
Min./max. Vickers hardness, HV 420-510 HV
Tightening torque for strength class 8.8 460 Nm
Max. temperature conditions 180 °C
Tightening torque for strength class 10.9 650 Nm
Products specifications
Suitable for screw thread M20
Internal diameter (d1) 21 mm
Outer diameter (d2) 40 mm
Height (h1) 4.3 mm
Thickness (s1) 3 mm
Material Spring steel
Surface Flake zinc silver
RoHS-compliant Yes
Corrosion protection period 720 h
Form M
Suitable for High-strength bonds
Min./max. Vickers hardness, HV 420-510 HV
Tightening torque for strength class 8.8 460 Nm
Max. temperature conditions 180 °C
Tightening torque for strength class 10.9 650 Nm
Close