Securing elements
>
Lock washers
>
Serrated lock washer
>
Steel flake zinc silver Geomet shape M
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Suitable for
High-strength bonds (1)
Surface
Flake zinc silver (1)
RoHS_compliant
Yes (1)
Corrosion protection period
720 h (1)
Suitable for screw thread
M20 (1)
Form
M (1)
Max_ temperature conditions
180 °C (1)
Tightening torque for strength class 8_8
460 Nm (1)
Min__max_ Vickers hardness, HV
420-510 HV (1)
Tightening torque for strength class 10_9
650 Nm (1)
Material
Spring steel (1)
Packaging Unit
1 (1)
100 (1)
200 (1)
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
Steel flake zinc silver Geomet shape M
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
040120
Locking disc spring washer Type M
Steel flake zinc silver Geomet shape M WSH-SER-M-(GE321)-D21,0
€1.12 inc. VAT