Securing elements
>
Lock washers
>
Serrated lock washer
Serrated lock washer
A4 stainless steel, type M
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Suitable for
High-strength bonds with normal head contact (1)
Tightening torque for strength class 8_8
6.7 Nm (1)
Surface
Bare (1)
RoHS_compliant
Yes (1)
Suitable for screw thread
M5 (1)
Form
M (1)
Max_ temperature conditions
350 °C (1)
Material
Stainless steel A4 (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
100 (1)
1000 (1)
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
Hexagon nut A4
Universal adhesive Extra
Universal adhesive Extra
System case empty range 4.4.1
Connection hose
Floor nozzle
Popular tags
construction
offer
set
triple
vacuum
Serrated lock washer
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
04045
Locking disc spring washer Type M
A4 stainless steel, type M WSH-SER-A4-M-D5,1
€13.57 inc. VAT