Close
Filters
Search

Longlife rough grinding disc for steel

Article No. 0670161254
Longlife grinding disc for steel RGHWHL-LL-BLUE-ST-CE-TH4,0-BR22,2-D125 ZEBRA
€3.91 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Especially long service life combined with high removal rates.
  • Synthetic resin-bonded, fibre-reinforced high-performance roughing wheels
  • For freehand grinding with electric or pneumatic angle grinders
  • Extremely low susceptibility to breakage
  • Minimal dimension and imbalance tolerances
Notice
  • Storage: Dry, at 20°C room temperature
  • Work only with appropriate protective clothing
  • Work only with undamaged discs
  • Ensure correct contact pressure

Ensure the proper contact angle of the rough grinding disc.

An excessively shallow contact angle causes breakage of the wheel in the peripheral area.

Proof of Performance

Complies with the highest safety requirements of European Standard EN 12413.

Especially long service life combined with high removal rates.
  • Synthetic resin-bonded, fibre-reinforced high-performance roughing wheels
  • For freehand grinding with electric or pneumatic angle grinders
  • Extremely low susceptibility to breakage
  • Minimal dimension and imbalance tolerances
Notice
  • Storage: Dry, at 20°C room temperature
  • Work only with appropriate protective clothing
  • Work only with undamaged discs
  • Ensure correct contact pressure

Ensure the proper contact angle of the rough grinding disc.

An excessively shallow contact angle causes breakage of the wheel in the peripheral area.

Proof of Performance

Complies with the highest safety requirements of European Standard EN 12413.

Application area

General structural steels, high-strength structural steels, constructional steels, tool steels, hardened steels


Grinding edges, deburring, dressing weld seams etc.

Products specifications
Diameter x thickness ((Ø)) 125 x 4.0 mm
Drill hole 22.23 mm
Version Cranked
Max. rotation speed 12200 U/min(rpm)
Material to be processed Steel
Max. circumferential speed 80 m/s

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Diameter x thickness ((Ø)) 125 x 4.0 mm
Drill hole 22.23 mm
Version Cranked
Max. rotation speed 12200 U/min(rpm)
Material to be processed Steel
Max. circumferential speed 80 m/s
Close