Machining
>
Grinders and polishers
>
Grinding discs
>
Grinding disc
>
Longlife grinding disc for steel
Refine
Load more results...
×
Price Range
Min:€3.00 inc. VAT
Max:€4.00 inc. VAT
Diameter x thickness __Ø__
125 x 4.0 mm (1)
Drill hole
22.23 mm (1)
Max_ circumferential speed
80 m/s (1)
Version
Cranked (1)
Material to be processed
Steel (1)
Max_ rotation speed
12200 U/min(rpm) (1)
Packaging Unit
1 (1)
25 (1)
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
Hexagon head serrated screw with flange
SMARTY SOFT SHELL R-BOOST JACKET
Nylon Sanding Fleece Disc
Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip
Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip
Round head screw with square neck and nut
Popular tags
construction
offer
set
triple
vacuum
Longlife grinding disc for steel
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
0670161254
Longlife rough grinding disc for steel
Longlife grinding disc for steel RGHWHL-LL-BLUE-ST-CE-TH4,0-BR22,2-D125 ZEBRA
€3.91 inc. VAT